0
1
2

Data Combi Safe with Electronic Lock


£849.99 Inc VAT (20%)

See 2 Product Variants
£849.99

Description

The Phoenix Data Combi 2500 Series is a new generation of elegant, but tough safes. The Data Combi is a 3-in-1 safe for computer data, paper and cash. 120 minutes fire protection for data media and paper records. 2500 insurance cover for cash (25,000 valuables), depending on area conditions and location. Fitted with a high security electronic lock, programmable with users own code up to 16 digits. Automatic door locking on all models. Optional PAD4 fixing system available to secure safe to floor (at extra cost).
Ground floor delivery included, please enquire for upper floor delivery charge.

Feature Attributes

Colour:
White
Series:
Datacombi DS2500 Series
Number of Shelves:
1
Overall Interior Depth:
330 mm
Battery Type:
4 x AAA
Fixing Method:
Floor
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome