Fire and Security Safes

Fire and Security Safes


Select
£1,499.99 Inc VAT (20%)


See all variants from £1,499.99

Description

30 minutes fire protection for paper records at 500°C.Security protection - tested to the European S1 Security standard EN14450 giving cash cover of £2, 000 or valuables cover of £20, 000.Fitted with high security double bitted VdS class I key lock.High security 3 way espagnolette bolt work adds great strength.Come with height edjustable shelves which include hanging rails for lateral files.Supplied with fixing bolts for concrete.Complies with the requirements set out by the Joint Council for Qualifications (UCQ) for the secure storage of question papers and other confidential materials distributed to centres in advance of examination.Suitable for storage of controlled drugs whose active ingredients do not exeed 500g.Finish: scratch resistant white paint.

Feature Attributes

Colour:
White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome