Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Security
Safes, Cash Boxes & Drawers
Fire Safes
Fire Commander FIre Safe with Electronic Lock
By Phoenix Safe
3 Variants From
£2,199.99
Inc VAT (20%)
See 3 Product Variants
£2,199.99
Description
Description unavailable
Feature Attributes
Colour:
White,
Series:
Fire Commander FS1910 Series,
Overall Interior Depth:
440 mm
Overall Exterior Depth:
650 mm
Battery Type:
4 x AAA
Warranty:
2 year materials and labour warranty & Free lifetime 'after the fire' replacement warranty
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome