Li-SAFE Fire Protection Box for Rechargeable Batteries


£949.99 Inc VAT (20%)

See 2 Product Variants
£949.99

Description


Description unavailable

Feature Attributes

Colour:
Grey, Orange
Material:
Plastic
Supplied:
Assembled
Length:
400 mm
Cover:
Yes
Width:
300 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome