Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Security
Safes, Cash Boxes & Drawers
Fire Safes
Titan Aqua Water, Fire & Security Safe with Electronic Lock
By Phoenix Safe
3 Variants From
£399.99
Inc VAT (20%)
Up to 5.5% off
See 3 Product Variants
£399.99
Description
Description unavailable
Feature Attributes
Colour:
Black
Overall Interior Depth:
325 mm
Number of Shelves:
1
Overall Exterior Depth:
480 mm
Series:
Titan Aqua FS1290 Series
Battery Type:
4 x AA
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome