Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Security
Safes, Cash Boxes & Drawers
Fire Safes
Vertical Fire Drawer Filing Cabinet Key Lock
By Phoenix
Reset
Clear All
Capacity
Select
See all variants from
£1,129.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£1,129.99
Description
Description unavailable
Feature Attributes
Lock Type:
Key Lock
Type:
Document Safes
Form:
Fire Safe Filing Cabinet
Internal Dimensions:
385 x 505 x 255 mm
Fire Rating - Paper:
90 min
Fire Rating - Digital Media:
60 min
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome