World Lateral Fire File Drawer Filing Cabinet


Select
Select
£1,899.99 Inc VAT (20%)


See all variants from £1,899.99

Description


Description unavailable

Feature Attributes

Colour:
White
External Depth:
600 mm
External Width:
985 mm
Capacity:
84 *Per Drawer L
Internal Height:
265 mm
Internal Depth:
385 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome