World Vertical Fire File Drawer Filing Cabinet


£1,599.99 Inc VAT (20%)

See 6 Product Variants
£1,599.99

Description


Description unavailable

Feature Attributes

Colour:
White
Internal Width:
385 mm
Batteries Required:
Yes
Internal Depth:
505 mm
Warranty:
2 year materials and labour warranty & Free lifetime 'after the fire' replacement warranty
Code Length:
4-16 Digits

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome