Fire Door Signs


£15.99 Inc VAT (20%)

See all variants from £15.99

Description

Conforming to all relevant standards to ensure consistency and conformity of health and safety pictograms, these 'Fire Door' signs are the cost-effective and easy way of effectively informing and directing personnel around your premises. With a self-adhesive backing and vacuum-formed Braille for inclusivity and smooth contouring of letters and pictograms. Available with a 'Fire Door Keep Shut' message or 'Fire Door Keep Clear' depending on your preferences and requirements.

Features and Benefits
• Vaccum formed Braille allows the visually impaired to read the sign also
• Patented locating rings guide the hand to the centre of the sign to where the information is located
• Available with two varying messages to allow you to choose your preferred text
• Self-adhesive construction makes applying the product to your desired area simple

Typical Applications
• Offices
• Schools
• Public Buildings
• Warehouses
• Industrial

Standards
• Conforms to BS EN ISO 7010

Feature Attributes

Fixing Method:
Self Adhesive
Primary Colour:
White
Overall Height:
150 mm
Overall Width:
150 mm
Material:
Taktyle Sheet
Legend/Symbol Colour:
Blue
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome