1. Safety/
  2. Signs & Labels/
  3. Signs & Guides/
  4. Fire Signs
Foam Fire Extinguisher Signs

Foam Fire Extinguisher Signs


2 Variants From
£4.09

Inc VAT (20%)

See 2 Product Variants
£4.09

Description

Rigid PVC and Self-Adhesive.

As with most Health & Safety legislation, the requirements are fairly logical. In the case of fire, it must be clear to employees how to raise the alarm and what to do in a fire emergency. Ensure your alarm points are clearly visible, and make sure fire equipment can easily be found and used by the appropriate people.

Feature Attributes

Overall Width:

100 mm

Sign Type:

Fire

Primary Colour:

Green,,,,

Legend/Symbol Colour:

White

Design:

FOAM EXTINGUISHER

Overall Height:

300 mm

More attributes