1. Safety/
  2. Signs & Labels/
  3. Signs & Guides/
  4. Fire Signs
Hanging Sign Legend

Hanging Sign Legend


2 Variants From
£3.39

Inc VAT (20%)

See 2 Product Variants
£3.39

Description

hanging sign legend arrow

Feature Attributes

Depth:

58 mm

Height:

436 mm

Width:

276 mm

Watts:

4 W

Fitting:

Direct to 240AC mains

Weight:

1.14 kg

More attributes