1. Safety/
  2. Signs & Labels/
  3. Signs & Guides/
  4. Fire Signs
Water Fire Extinguisher Photoluminescent Signs
0
1

Water Fire Extinguisher Photoluminescent Signs


Select
Select
See all variants from
£6.19

Inc VAT (20%)

See all variants from £6.19

Description

In the event of a fire or emergency, the visibility of standard emergency signs can often be impaired by poor lighting, smoke or even lack of power. In these cases our photoluminescent signs can provide a cost effective solution.

Our signs use the internationally recognised British Standard symbols for escape routes (BS5499) like their standard counterparts.

High intensity 1.3mm rigid material, tested to DIN 67510 Part 4 specification, which significantly exceeds the minimum Photoluminescent Safety Products Association (P.S.P.A.) Class 1 classification for brightness and longevity. Non-radioactive, non-toxic with no lead or phosphorous. Signs remain highly visible even in complete darkness. Factory applied self-adhesive backing.

See full description

Feature Attributes

Primary Colour:

White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome