2000c Yellow Coveralls


Select
£26.99 Inc VAT (20%)


See all variants from £26.99

Description

DuPont Tychem® C, model CHA5. Hooded coverall.Available in bright yellow for high visibility. , Elasticated face, wrists, waist and ankles for an optimal fit, thumb loops prevent sleeves from riding up. , Self-adhesive chin flap for tight seal of suit to face-masks. , Made from a lightweight and durable fabric (<450g per garment).Tychem® C garments utilise the strength of Tyvek® and a polymeric barrier coating to offer good permeation barrier protection against a wide range of inorganic chemicals and biological hazards (even under pressure). Tychem® C is used for splash or pressurised splash protection in a variety of industrial environments, including pulp and paper manufacturing, food processing, chemical processing and pharmaceutical manufacturing.Chemical protective clothing, Category III, Type 3-B, 4-B, 5-B and 6-BEN 14126 (barrier to infective agents), EN 1073-2 (protection against radioactive contamination)Antistatic treatment (EN 1149-5) - on insideStitched and over-taped seams with barrier tape for protection and strength.Self-adhesive double zipper flap closure system for higher protection.

Feature Attributes

Colour:
Yellow
Width:
394 mm