BM262 Liqua Gel 473ml 473ml

Order Code: ZT2429198S

£46.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£46.990%
5 - 9£44.645%
10 +£42.2910%


Description

Liqua-Gel with Biosolv Specially formulated to effectively remove grease, tar, ink, glue, gum, adhesives, oil and other stubborn spots.Unlike other liquid
solvents, Liqua-Gel will not penetrate the carpet backing and cause delamination Liqua-Gel is a liquid that turns into a gel on contact. Its special
gelling capability keeps Liqua-Gel from being absorbed through the carpeting and delaminating carpet backing. Increases productivity With traditional
liquid solvents, it is a long-drawn out process of blotting to safely remove solvent soluble spots. Not with Liqua-Gel ... Theres no need to go through the
tedious blot-blot-blot procedure. Just follow the simple, time-saving steps below.


Directions

Pre-test in an inconspicuous area for colorfastness. Agitate area with a rigid spotting spatula to remove any excess build up. Apply Liqua-Gel to the spot,
covering it completely. Allow time to penetrate. Product will gel on contact. Mark each spot with a wet floor sign or other device to avoid traffic on the
area, and to act as a reminder of each location. After allowing Liqua-Gel time to break down the spot, remove the Liqua-Gel , then blot with a wet cloth or
extract. Vacuuming is recommended after carpet is completely dry.Tested by Cleaning Research International in accordance with New Zealand Wool Board
performance criteria.

See full description
Specifications for BM262 Liqua Gel 473ml 473ml
  • Material
    pH 5 - 6
  • Product Type
    Spot and Stain Removers
  • Size
    473ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome