Classicline Emergency Shower with Eye Shower and Collection Basin


£2,499.99 Inc VAT (20%)

See all variants from £2,499.99


Description unavailable

Feature Attributes

Colour:
Green,Black
Thread Size:
1.25 in
Height:
2330 mm