Marl Grey T-Shirt & White Logo T-Shirt, Marl Grey: 60% Cotton 40% Polyester, 150gsm, White: 100% Cotton, 140gsm, Twin needle sleeves and hem, Taped neck and shoulder, Seamless twin needle collar, JCB woven branding on both T-shirts, JCB distressed print on front of white T-shirt