Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Emergency Equipment
First Aid Kits
Body and Eye Emergency Shower, HxD 2230 X 855mm
By SIMON, EVERS & CO. GMBH
2 Variants From
£1,699.99
Inc VAT (20%)
See 2 Product Variants
£1,699.99
Description
Description unavailable
Feature Attributes
Product Type:
Emergency Showers
Supplied:
Assembled
Material:
Powder Coated Stainless Steel, Plastic
Water Flow:
30 L/min
Pressure Up To:
6 bar
Mounting Type:
Floor Attachment
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome