Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Emergency Equipment
First Aid Kits
Body Emergency Shower, HxD 600 X 685mm
By SIMON, EVERS & CO. GMBH
Reset
Clear All
Colour
Select
See all variants from
£699.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£699.99
Description
Description unavailable
Feature Attributes
Product Type:
Emergency Showers
Supplied:
Assembled
Material:
Powder Coated Stainless Steel, Plastic
Pressure:
2 bar
Mounting Type:
Wall Mounting
Thread:
1 in
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome