British Standard First Aid Point Eyes & Burns

Order Code: ZT5348817S

£149.99 Inc VAT (20%)


Description

British Standard compliant First Aid Point for managing a wide range of workplace accidents and emergencies Includes a First Aid Kit, Eyewash Kit and Burns Kit Ideal for larger workplaces and those with higher risk of injury Suitable for workplaces at higher risk of burn injuries Dimensions: 43cm x 91cm The Evolution British Standard Comprehensive First Aid Point is a complete first aid solution for large workplaces at risk of a wide range of injuries. It includes a first aid kit, an eyewash kit and a burns kit.

This First Aid Point helps you comply with British Standard requirements for workplaces and provides the necessary content should there be an injury. It comes fully stocked, and has unique brackets to ensure kits are securely fixed to the wall. The kits are removable for portable use, and the point has bracket labels to identify when a kit has been removed, as well as photo-luminescent bracket headers for easy identification of kits' location even in dark or smoky conditions.

The kits feature a shelf ensuring contents remain in place when the kit is opened on the wall. The brackets allow the kit to be opened and used as a workbench against the wall which makes it ideal for all rapid response situations.

The Evolution British Standard Comprehensive First Aid Point is perfect for any organisation due to its versatility.

See full description
Specifications for British Standard First Aid Point Eyes & Burns
  • Product Type
    First Aid Point

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome