1. Safety/
  2. Site Safety/
  3. Emergency Equipment/
  4. First Aid Kits
BS8599-2 Motor Vehicle First Aid Kits
0
1

BS8599-2 Motor Vehicle First Aid Kits


3 Variants From
£13.29

Inc VAT (20%)

See 3 Product Variants
£13.29

Description

The BS8599-2 Compliant Motor Vehicle Kits includes an extensive range of first aid items which do not require first aid training to use. All supplied in a zip up nylon pouch or bag with carry handle making this kit easy to transport and keep in the vehicle.

32462 is for up to 3 persons
32466 is for up to 8 persons
32470 is for up to 16 persons

When employees are working away from the employer's establishment, the employer must still provide first aid cover e.g company cars and commercial vehicles.
BS 8599-2 Compliant Motoring First Aid Kits are supplied in three sizes. Choice of kit is determined by the size of the vehicle and number of passengers.

See full description

Feature Attributes

Product Type:

First Aid Kit