Eye Shower with Basin and Two Spray Heads


Select
£799.99 Inc VAT (20%)


See all variants from £799.99

Description


Description unavailable

Feature Attributes

Product Type:
Emergency Showers
Supplied:
Assembled
Material:
Powder Coated Stainless Steel, Plastic
Depth:
395 mm
Mounting Type:
Wall Mounting
Water Flow:
12 L/min
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome