First Aid Pack Cases DIN 13157 Compliant


Select
£199.99 Inc VAT (20%)


See all variants from £199.99

Description


Description unavailable

Feature Attributes

Product Type:
First Aid Cases
Material:
ABS Plastic
Colour:
Signal Orange
Supplied:
Assembled
Mounting Type:
Wall Bracket with 90° Stop
Lock Type:
Rotary Bolt
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome