First Aid Pack Cases with Contents - Orange


£109.99 Inc VAT (20%)

See all variants from £109.99


Description unavailable

Feature Attributes

Colour:
Orange
Height:
210 mm
Product Type:
First Aid Case
Material:
ABS Plastic
Depth:
130 mm
Width:
310 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome