Comprehensive AED Station and wall-mountable cabinet (green) with thumb lock Supplied with the FRED PA-1 AED, which aids in the resuscitation of a child or adult in the case of a cardiac arrest Sturdy wall cabinet secures the FRED PA-1 in place with a clear defibrillator label and a thumb lock Also includes 3 AED Signs, an AED Guide Laminated Poster for untrained personnel, and a CPR and Defibrillation Guide Laminated Poster Ideal for all workplaces and public environments The Schiller FRED PA-1 Automatic Defibrillator Bundle is the ideal solution to ensure your AED is visible and easily accessible in your workplace, school, or public space.
The bundle includes:
The Schiller FRED PA-1 Automatic External Defibrillator, an AED designed with simplicity at its core to empower even untrained users to save a life with CPR and defibrillation.
Two durable laminated posters with full colour illustrations ? the AED Defibrillation & CPR Poster and the AED for Untrained Personnel Poster. These posters are both 59cm x 42cm in size.
One AED Trained Personnel Sign with space to add the details of up to five personnel trained to use the defibrillator. This sign is 20cm x 30cm in size.
One Nearest AED Sign to denote the location of the AED, increasing visibility of the device. There is space to include the detailed location of the AED and the name of the person in charge of its maintenance.
One AED Sign to increase visibility of the AED.
One Defibrillator Wall Cabinet (green) to securely wall-mount the defibrillator in a visible and easily accessible location out of the way of potential damage and protects it with a thumb-twistable lock.
The Schiller FRED PA-1 AED comes with English language only as standard. Devices with 3 languages programmed (e.g., English, French and German) are available with additional lead time ? contact our sales team for details. It includes a 10-year warranty by default.