Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Emergency Equipment
First Aid Kits
Hand Eye Shower with One Spray Head, HxD 260 X 75mm
By SIMON, EVERS & CO. GMBH
2 Variants From
£499.99
Inc VAT (20%)
See 2 Product Variants
£499.99
Description
Description unavailable
Feature Attributes
Material:
Brass, Plastic
Product Type:
Emergency Showers
Hose Length:
1.5 m
Supplied:
Assembled
Height:
260 mm
Depth:
75 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome