Plaster Refills For Salvequick


£99.99 Inc VAT (20%)
Up to 8% off

See all variants from £99.99


Description unavailable

Feature Attributes

Product Type:
First Aid Disposables
Supplied:
Assembled
Pack Quantity:
6
Height:
100 mm
Depth:
40 mm
Width:
90 mm