SPECIAL First Aid Case, Adapted to Occupational Hazards, Contents to DIN 13157


£359.99 Inc VAT (20%)

See all variants from £359.99


Description unavailable

Feature Attributes

Product Type:
First Aid Cases
Material:
ABS Plastic
Colour:
Signal Orange
Supplied:
Assembled
Height:
150 mm
Depth:
300 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome