Stingray OS 450 Plus Indoor Cleaning Kit 15ft 4.37m Each

Order Code: ZT2427558S

£599.99 Inc VAT (20%)


Description

Unger Stingray OS 450 Indoor Cleaning Kit15ft 4.37m is the all-rounder among the interior cleaning systems. Effortlessly removes pathogens from horizontal and vertical surfaces. The easy handling ensures quick cleaning and disinfection.
The removable tank can be refilled at any time from bottles, canisters or dosing stations with all alcohol-based glass and surface cleaners and disinfectants. Thanks to the embedded precision spray system, the liquid is applied directly to the surface - without drops or spray mist.
Even raised surfaces are cleaned and disinfected easily and quickly. This is ensured by the practical Easy-Click polesin two different lengths.
Handheld Kit Includes:
1 x Stingray Handheld Unit
2 x AA Batteries*
1x SREXS Easy Click Pole - Short
3 SREXL Easy Click Pole - Long
2 SRPD2 Deep Cleaning Microfibre TriPads
1x SRBAG Bag
*Expected to last approx. 6 months or through 11,000 cycles of one-second spray shots

See full description
Specifications for Stingray OS 450 Plus Indoor Cleaning Kit 15ft 4.37m Each
  • Material
    Plastic/Metal
  • Colour
    Black
  • Product Type
    Window Cleaning Kits
  • Size
    4.37m / 15ft

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome