SYR Rapid Response Flat Mopping Kit 36cm Each

Order Code: ZT2427071S

£51.99 Inc VAT (20%)


Description

SYR Rapid Response Flat Mopping Kit 40cm is the 'grab it and go' Rapid Mop: a low cost bucket-less flat mopping system!
Light and mobile provides controllable moisture to give smear free dry floors.
Ideal for daytime cleaning in lightly soiled areas.
Kit Includes;
- Frame
- Handle
- Flat Mop

See full description
Specifications for SYR Rapid Response Flat Mopping Kit 36cm Each
  • Material
    Plastic
  • Product Type
    Flat Mopping Systems
  • Colour
    Blue
  • Size
    36cm / 14"

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome