Drugs and Medicine Cabinets


£699.99 Inc VAT (20%)

See all variants from £699.99

Description

Tested to BS2881: 1989 (security level one) .Meets BS3621.Adjustable and removable 250mm deep shelves.12V DC LED lighting/warning system with volt-freecontact to allow connection to light/nurse call systems. Requires 100V - 240V, 50Hz - 60Hz, 0.3A mains supply.Lighting transformer casing adds 105mm to the overall height.0.9mm (20 gauge) mild steel construction.Mounting holes provided in back (fixings not included) .Key retaining five pin cylinder lock, supplied with 3 keys.Colour: white.

Feature Attributes

Colour:
White
Shelf Depth:
250 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome