* Fire Retardant, Hi-Vis, Anti-Static, ARC Flash long sleeved polo shirt.* 280gsm 60/40 Modacrylic/cotton blend PDR fabric.* Inherently flame retardant.* Fire Retardant properties will not diminish with repeated laundering.* For industrial workers exposed to heat.* Not suitable for fire fighters.* 3 Button placket.* Ribbed cuffs.* Very robust yet soft and comfortable to wear.EN ISO 13688:2013 - General requirements for protective clothingEN ISO 11612:2015 (A1 A2 B1 C1)EN ISO 20471:2013 (CLASS 3) EN 1149-3:2004 - Anti Static - Test methods for performance of charge decayEN 1149-5:2008 - Anti Static - Protection against heat and flameARC FLASHIEC 61482-2:2009 - Performance requirements and design requirementsEN 61482-1-1:2009 (ATPV = 9.1 Cal/cm2) - Open Arc testing* Each garment style is independantly tested to both box and open ARC standards.* Click ARC production is covered by article 11B certification.