Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
/
Personal Protection & Clothing
/
Clothing & Workwear
/
Arc Flash, Heat Resistant, & Welding Clothing
/
Flame Resistant & Arc Flash Clothing
Biz1 Bizweld Flame Resistant Coveralls/Boiler Suits
By Portwest
Size
Select
Colour
Select
See all variants from
£33.99
Inc VAT (20%)
Up to 15% off
1
Add to basket
Add to quotation
See all variants from
£33.99
Description unavailable
Feature Attributes
Material:
Cotton
Type:
Coverall
Closure Type:
Stud
Number of Pockets:
1 (Rule Pocket),2 (Side Pockets)
MFR Part No.:
BIZ1
Standards Met:
EN150 11611: 2007 Class 1. A1+A2 EN150 11612: 2008 A1+A2, B1, C1, F1, E1
More attributes