Flame Resistant Lab Coats


Select
£199.99 Inc VAT (20%)


See all variants from £199.99

Description

Turn up the heat without sweating safety with the Lincoln Flame Resistant Welding Lab Coat. This premium garment provides lightweight, breathable protection for welders, supervisors, instructors, and anyone in the welding vicinity. Crafted from high-quality, flame-retardant cotton, it offers peace of mind and exceeds industry standards for fire resistance, ensuring you focus on the task at hand, not potential hazards.
Don't compromise on safety in the heat of the moment. Add the Lincoln Flame Resistant Welding Lab Coat to your basket today and experience the ultimate combination of protection, comfort, and style. Invest in your safety and productivity – order yours now!

Benefits:
Enhanced Safety: Work confidently knowing you're shielded from flame risks
Reduced Risk of Burn Injuries: Stay protected from unexpected sparks and molten metal
Improved Comfort: Lightweight, breathable fabric allows for comfortable movement
Increased Productivity: Focus on your weld, not safety concerns

Features
One internal left pocket
Sleeve tightening snap button
Collar fastened with velcro
Black Kevlar thread (Aramid fabric)
Machine Washable 40°

Ordering
Part No. - Description - Body Length - Chest Measurement
W3112-M-CE - Flame Resistant Welding Lab Coat M - 171-176 cm - 48 cm
W3112-L-CE - Flame Resistant Welding Lab Coat L - 177-182 cm - 52 cm
W3112-XL-CE - Flame Resistant Welding Lab Coat XL - 183-187 cm - 56 cm

See full description

Feature Attributes

Product Type:
Welding Lab Coat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome