This raincoat has everything you need to work in exposed environments. The flame-resistant jacket in high vis and strong material with a high protection value have, in addition to the given attributes wind and waterproof with welded seams, many specially adapted abilities that will help you out during the working days. It has a detachable, adjustable hood and a soft fleece-lined collar. It is equipped with easily accessible front pockets with lids and push buttons, a Napoleon pocket inside the front lock and a removable ID card pocket. Concealed and strong two-way zipper with zipper up to the collar, hidden buttons, and storm buttoning keep the wet away. Good fit and adjustable sleeve ends with velcro. Certified according to EN 1149-5. EN ISO 20471. EN 343. EN ISO 14116. IEC 61482-2