1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. Arc Flash, Heat Resistant, & Welding Clothing/
  5. Flame Resistant & Arc Flash Clothing
Flame Resistant Underwear Top, 68% Merino Wool, 4794, Black
Hover to enlarge the image

Flame Resistant Underwear Top, 68% Merino Wool, 4794, Black


Select
See all variants from
£144.99

Inc VAT (20%)

See all variants from £144.99

Description

Flame resistant underwear top in high quality merino wool. Best quality in terms of material and workmanship guarantee all the requirements of good underwear. As well as the ergonomic fit and the protective properties, this underwear has the wool's unique capacity to hold in warmth in both wet and dry conditions. It is ideal for both indoor and outdoor environments. Wash in a 60ºC delicate wash. Certified to EN 1149-5: EN ISO 11612 A1, B1, C1 and IEC 61482-2, Class 1. EBT 7, 3 cal/cm², HAF: 78, 6%

Feature Attributes

Colour:

Black

Product Type:

Underwear

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome