1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. Arc Flash, Heat Resistant, & Welding Clothing/
  5. Flame Resistant & Arc Flash Clothing
Flame Resistant Underwear Tops, 3498, Black

Flame Resistant Underwear Tops, 3498, Black


Select
See all variants from
£99.99

Inc VAT (20%)

Up to 3.5% off

See all variants from £99.99

Description

Soft, comfortable underwear top made from an advanced material that reacts to heat and flame to provide permanent protection in situations at high risk of heat, flame and electric arc. Certified according to EN 1149-5, EN ISO 11612 A1, B1, C1, IEC 61482-2 class 1. EBT 4, 4 cal/cm², HAF: 69, 1%

Feature Attributes

Colour:

Black

Product Type:

Underwear