7

Hi-Vis Yellow/Navy Tera TX FR Boiler Suits


£269.99 Inc VAT (20%)

See all variants from £269.99

Description

The Tera TX Flame Retardant Hi-Vis Boilersuit has been engineered for professionals in high-risk environments. it offers comprehensive protection against flames and electric arc and ensures high visibility in low lighting conditions.

Features and Benefits
• Concealed closures for secure storage
• Adjustable cuffs for a customisable fit
• Knee pad pockets allow for added functionality where required
• Tera TX fabric combines durability with lightness, making it ideal for extended wear
• Adjustable waistband and action back for flexible movement

Typical Applications
• Construction
• Infrastructure
• Utilities
• Electrical work

Standards
• EN ISO 11612 A1+A2 B1 C1 F1
• EN 61482-2
• EN 1149-5
• EN 13034 type PB[6]
• EN ISO 20471 CL.3
• EN ISO 15797

Approvals
• OEKO-TEX® Standard 100

See full description

Feature Attributes

Gender:
Unisex
Product Type:
FR Boilersuit
Material:
Tera TX Fabric
MFR Part No.:
581181-94
Colour:
Yellow/Navy Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome