White, hooded coverall 3 piece hood. Elasticated face, wrist and ankles. Protection against particles and liquid splash. Must be worn over the top of a primary FR garment. Stitched external orange seams. Suitable for petrochemical, railway, welding and many other applications. Conforms to: CAT III, Type 5,6. EN 1073-2, EN 1149-5, EN 14116 Index 1 EN13688 - general performance requirements for ergonomics. EN13982 - Type 5 test EN13034 -Type 6 test EN14325 - CE marking - protective clothing