Tegera 8802 Infinity Nitrile/PU Palm Coated Safety Gloves


Select
£4.69 Inc VAT (20%)
11% off


See all variants from £4.69

Description

With its double-dipped Nitrile coating on the palm and foam finish, the Tegera Infinity 8802 offers enhanced grip in wet and oily work environments. At the same time, the thin and comfortable Spandex liner still offers a soft fit that allows for plenty of dexterity. The synthetic black/yellow glove is constructed from Nitrile and Nitrile foam/waterbased PU. The glove has a foam grip pattern, withstands contact heat up to 100°C, has an oil and grease resistant palm and is suitable for assembly work. Cat. II.

Feature Attributes

EN407 - e. Small Molten Metal Splashes:
X
EN407 - c. Convective Heat:
X
EN407 - a. Burning Behaviour:
X
Colour:
Yellow,Black
Maximum Compatible Temperature:
100 °C
EN407 - b. Contact Heat:
1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome