Quantity | Price | Discount |
---|---|---|
1 - 4 | £42.99 | 0% |
5 - 9 | £41.27 | 4% |
10 + | £39.55 | 8% |
HardieBacker Cement Board for Floors 1200 x 800 x 6mm HardieBacker - Protect your work with the easy to install fibre cement tile backer board famous for its strength, mould and water resistance. Have confidence that your job will last � resisting rot, swelling and warping when exposed to moisture � when you choose HardieBacker 6 mm. It�s the water-resistant cement backerboard that works perfectly with all types of tile or natural stone flooring. Our light, easy-to-cut, no-mesh board features our exclusive EZ Grid� recessed pattern, making installation even easier. Install it over an existing timber floor or in conjunction with underfloor heating to optimise heat efficiency. The slim-line 6 mm elevation prevents floor build up and minimizes the transition between floors. HardieBacker 6 mm with MouldBlock� Technology is the durable water and mould resistant alternative to plywood for tiling on floors. Just like HardieBacker 12 mm, it has excellent adhesive properties, ensuring that whatever ceramic or stone tile you use, it will hold strong with applied weights of up to 100 kg/m�. 90% Portland cement and sand No loose aggregate or filler Highest flexural strength and up to three times the compressive strength of competitive cement boards Easy to cut to any size: just score and snap Clean cuts allow edges to align tightly Less dust and debris when cut Unique formulation with MouldBlock� Technology provides outstanding mould and moisture resistance Excellent heavy tile adhesion
Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.