Edge Protection Strip, 3mm Solid Cardboard, Leg 50 X 50mm, Length 500mm, Pack Of 100

Order Code: ZT2731945S

£109.99 Inc VAT (20%)


Description

Edge protection strip, 3 mm solid cardboard, leg 50 x 50 mm, length 500 mm, pack of 100. Supplied = assembled. Material = solid cardboard. Length = 500 mm. Material thickness = 3 mm. Leg length = 50x50 mm. Product type = edge protection strips. Made of solid cardboard, recyclable, also available as a self adhesive version. Easy to shorten. Increases the stability of packages and pallets. Ideal for pallet strapping.

See full description
Specifications for Edge Protection Strip, 3mm Solid Cardboard, Leg 50 X 50mm, Length 500mm, Pack Of 100
  • Product Type
    Edge Protection Strips
  • Material
    Solid Cardboard
  • Pack Quantity
    100
  • Supplied
    Assembled
  • Material Thickness
    3mm
  • Length
    500mm
  • Leg Length
    50x50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome