Floor Marking, Symbol - Arrow, LxW 250 X 150mm, Yellow

Order Code: ZT2696753S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£74.397%


Description

Floor marking, symbol: arrow, LxW 250 x 150 mm, yellow. Supplied = assembled. Width = 150 mm. Length = 250 mm. Material = PVC. Type of mounting = self-adhesive. Thickness = 1 mm. Product type = floor marking tapes. Adheres permanently. High visibility. Robust floor stickers for better organisation of the infrastructure.

See full description
Specifications for Floor Marking, Symbol - Arrow, LxW 250 X 150mm, Yellow
  • Material
    PVC
  • Product Type
    Floor Marking Tapes
  • Mounting Type
    Self-Adhesive
  • Supplied
    Assembled
  • Length
    250mm
  • Width
    150mm
  • Thickness
    1mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome