Graphic Taktyle Water Closet Signs


£12.39 Inc VAT (20%)

See all variants from £12.39

Description

Available with varying pictograms and graphics, this range of Taktyle® vacuum-formed Braille signs can be used to identify facilities and WC's across a range of premises. Made from a self-adhesive, printed and moulded Taktyle® sheet. All signs conform to BS EN ISO 7010 regulations to ensure that all graphical safety symbols are compliant and consistent.

Features and Benefits
• Matte finish to minimise reflection for ease of identification
• Patented locating ring guides the hand to the centre of the image where the Braille labelling is located
• Self-adhesive for easy fixing to your desired location
• Smooth contoured lettering and pictograms
• Braille ensured the signs are inclusive and can be read and understood by a wider range of personnel

Typical Applications
• Offices
• Schools
• Public Buildings
• Construction Sites
• Industrial
• Institutional

Standards
• Conforms to BS EN ISO 7010

See full description

Feature Attributes

Sign Type:
Door Sign
Overall Width:
150 mm
Material:
Taktyle Sheet
Overall Height:
150 mm
Fixing Method:
Self Adhesive
Braille:
Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome