Walkway Safety Grip System - Self Adhesive, Quick and Easy to Install


Select
£209.99 Inc VAT (20%)


See all variants from £209.99

Description

Forget about expensive painting contractors, messy painting and solvent fumes! This unique and proven product allows pathways in your facility to be installed quickly and easily within minutes with minimum disruption to your business operations/downtime. Installed by hundreds of businesses across many sectors, this product has proven itself to be versatile and long lasting. Our Walkway incorporates an anti-slip surface that provides grip even when wet! This product saves significant time and money.


• Extremely quick and easy to install with no messy painting or paint fumes
• Minimal disruption to your operations and no paint drying wait time required
• Provides an instant footpath, cell boundary, enforces escape routes, visitor traffic
• Ideal for use in warehouses, factories, machine shops, offices
• Tough and durable, with high levels of Grip – Even when wet!
• Grip is far in excess of any existing anti-slip legislation in UK, EU, America or Australia
• Available in 2 roll sizes (1m wide x 5m long and 1m wide x 10m long) and can be used for internal and external applications
• Designed and manufactured in the UK

Feature Attributes

Width:
1 m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome