Comfort-Lok Matting


£65.99 Inc VAT (20%)

See 2 Product Variants
£65.99

Description

Manufactured from extremely hardwearing rubber capable of operating in high temperature environments. Diamond surface provides greater traction with extended wear and can be easily cleaned. Interlocking tile system enables the user to produce any required length. Also offers insulation against cold floors. Size: 0.7 x 0.8m. Thickness: 12.5mm.

Feature Attributes

Size:
0.7m x 0.8m
Material:
Rubber
Thickness:
12.5 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome