Edge Rail for Rubber Ring Matting, Including Corner


Select
£65.99 Inc VAT (20%)


See all variants from £65.99


Description unavailable

Feature Attributes

Material:
Rubber
Colour:
Black
Product Type:
Accessories for Industrial Mats
Supplied:
Assembled
Width:
105 mm
Height:
22 mm