Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Floor Safety
Floor Mats
Floor Tiles & Edging
Non-Slip Floor Tiles LxW 1200 X 800mm
By Coba
Reset
Clear All
Colour
Select
See all variants from
£309.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£309.99
Description unavailable
Feature Attributes
Material:
Silicon Carbide
Product Type:
Non-Slip Mats
Supplied:
Assembled
Temperature Resistance:
20 To +60 °C
Model:
Certified R13 Slip Resistance
Work Area:
Wet, Oily, Dry
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome