0
1
2
3
4

Tough-Lock 5mm Textured Floor Tiles


Select
£20.99 Inc VAT (20%)
Up to 4.5% off


See all variants from £20.99

Description

A smart solution for floor refurbishment.

• Smart interlocking tile manufactured from resilient PVC.
• Effective for refurbishing floors, such as covering damaged surfaces.
• Suitable for heavy and light industrial use, as well as commercial locations
• Can withstand the weight of most forklift trucks.
• Tile system simply interlocks for easy installation.
• Available in two finishes - Studded and Textured
• Overall Dimensions: (L) 0.5m x (W) 0.5m x (T) 5mm.
• Anti-slip ASTMC 1028/89.
• Flame Retardant rated BFL-S1 according to EN 13501.
• Bevelled edging available.

See full description

Feature Attributes

Finish:
Textured

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome