0
1
2
3
4
5
6

Tough-Lock Eco Floor Tiles


£20.99 Inc VAT (20%)

See 3 Product Variants
£20.99

Description

Made from 100% recycled PVC. Smart interlocking tile, studded surface design, effective for refurbishing floors. Suitable for heavy and light industrial use, as well as commercial locations. Can withstand the weight of most forklift trucks.
Pack quantity: 4.
Product height: 5mm.

Images are for illustration purposes only

Feature Attributes

Applications:
Industrial
Colour:
Black
Tile Size:
500mm x 500mm
Bevelled Corner Edge Size:
585 mm
Bevelled Edge Size:
500 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome