0
1

Tough Lock Edges


Select
Select
£40.99 Inc VAT (20%)


See all variants from £40.99

Description

Interlocking tile manufactured from hard wearing PVC. Ideal flooring for heavy and light industrial use, as well as commercial locations. Will withstand most forklift truck use. Available with two surface finishes: Studded or Textured. Simple interlocking system for easy installation. Effective for laying over damaged or dangerous floor surfaces. Accessories: bevelled edge (50cm) and bevelled corner edge. Thickness: 7mm. Colours: Black, grey, red, yellow & green.
Please allow 5 - 7 days for delivery.

Feature Attributes

Thickness:
7 mm
Width:
65 mm
Material:
PVC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome